NCP1523
Appleton Plugs & Receptacles, U-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCP1523 Appleton Plugs & Receptacles, U-Line Series, NCP PLUG ASSEMBLY

MFG Item Number
NCP1523

NCP1523 Appleton Plugs & Receptacles, U-Line Series, NCP PLUG ASSEMBLY

MFG Item Number
NCP1523
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, U-Line Series
Item #
NCP1523
NCP PLUG ASSEMBLY

U-Line Series Information

Appleton U‑Line Interchanger 15 and 20 Amp Plugs are used with stationary or portable electrically operated devices in hazardous locations. The ECP plug is suitable for use in such areas as refineries, petrochemical plants, and other areas subject to where ignitable gases are present. The NCP plug is ideal where moisture or corrosion is a constant problem, such as production facilities on marine platforms, and pipeline transportation facilities.

Specifications

Specifications
Manufacturer Part Number NCP1523
Manufacturer Appleton
Product Series U-Line
Family Series Appleton Plugs & Receptacles, U-Line Series
Description Appleton U-Line NCP Plug, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 15 AMP, Voltage Rating: 125 VAC, Material: 30 PCT Glass-Reinforced Thermoplastic Polyester, Nema Rating: NEMA 7BCD, 9G, Plug Cable Diameter: 0.538 - 0.639 IN, Dimen
Current Rating 15 A
Number of Poles 3
Number of Wires 2
Voltage 125 VAC
Connection Type Plug
GFCI No
NEMA Configuration 5-15P
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Explosion Proof
Net Weight 0.245 lbs
Gross Weight 0.24 lbs