Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ND-60 Ilsco Hand Tools, ND Series, HAND TOOL 14-4/0 PERM in.BGin. & in. D3i
ND-60 Ilsco Hand Tools, ND Series, HAND TOOL 14-4/0 PERM in.BGin. & in. D3i
This item cannot be canceled or returned
Description
HAND TOOL 14-4/0 PERM in.BGin. & in. D3i
- Over 90,000 Crimps Provided with Teflon Impregnated Steel Backed Bronze Bushings
- No Additional Dies Needed for 0, D3, or BG Size Tap Connectors
- Easy Operation with Bent Handles and Anti‑Slip Grips
- Fast, Easy, One‑Handed Die Insertion
- Crimp Force: 9,000 lbs
Specifications
Specifications
| Manufacturer Part Number |
ND-60 |
| Manufacturer |
Ilsco |
| Product Series |
ND |
| Family Series |
Ilsco Hand Tools, ND Series |
| Description |
HAND TOOL 14-4/0 PERM in.BGin. & in. D3in. |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Length |
25-3/8 " |
| Application |
General Purpose |
| Insulated |
Yes |
| Net Weight |
7.145 lbs |
| Gross Weight |
7.915 lbs |
ND-60
Ilsco Hand Tools, ND Series