ND171N16K
Infineon Power Modules, ND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ND171N16K

Infineon Power Modules, ND Series

ND171N16K

Infineon Power Modules, ND Series
POWER MODULE 171A 1600V
MFG Item Number
ND171N16K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Power Modules, ND Series
Item #
ND171N16K
POWER MODULE 171A 1600V

ND Series Information

  • Single Diode Module
  • Blocking Voltages to 2600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These single diode modules come in industry standard packages. The modules can be use individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Four different package sizes allow for a maximum output current of 600 amps for standard diodes and 240 amps for fast recovery versions. Blocking voltages are available as high as 2600 volts for both standard diodes and fast recovery modules.

  • UL Recognized E83336

Specifications

Specifications
Manufacturer Part Number ND171N16K
Manufacturer Infineon
Product Series ND
Family Series Infineon Power Modules, ND Series
Description POWER MODULE 171A 1600V SINGLE-DIODE
Circuit Single Diode
It (avg) 171 A
Vrrm 1,600 V
Nominal Height 30 mm
Nominal Width 34 mm
Nominal Depth 94 mm
Net Weight 0.6831 lbs
Gross Weight 0.6831 lbs