ND261N26K
Infineon Power Modules, ND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ND261N26K

Infineon Power Modules, ND Series

ND261N26K

Infineon Power Modules, ND Series
POWER MODULE
MFG Item Number
ND261N26K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, ND Series
Item #
ND261N26K
POWER MODULE

ND Series Information

  • Single Diode Module
  • Blocking Voltages to 2600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These single diode modules come in industry standard packages. The modules can be use individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Four different package sizes allow for a maximum output current of 600 amps for standard diodes and 240 amps for fast recovery versions. Blocking voltages are available as high as 2600 volts for both standard diodes and fast recovery modules.

  • UL Recognized E83336

Specifications

Specifications
Manufacturer Part Number ND261N26K
Manufacturer Infineon
Product Series ND
Family Series Infineon Power Modules, ND Series
Description POWER MODULE
Circuit Single Diode
It (avg) 260 A
Vrrm 2,600 V
Nominal Height 52 mm
Nominal Width 50 mm
Nominal Depth 92 mm
Net Weight 1.5431 lbs
Gross Weight 1.5431 lbs