Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ND75D83CU Eaton Transformers, 75KVA K13 DR ISOL TX 208D-208Y/120 150C
MFG Item Number
ND75D83CU
ND75D83CU Eaton Transformers, 75KVA K13 DR ISOL TX 208D-208Y/120 150C
MFG Item Number
ND75D83CU
This item cannot be canceled or returned
Description
75KVA K13 DR ISOL TX 208D-208Y/120 150C
Specifications
Specifications
| Manufacturer Part Number |
ND75D83CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
K-Factor Non Linear Transformer, Ventilated, K-13, Three-phase, PV: 208V, Taps: 2 at +2.5 FCAN, 2 at -2.5 FCBN, SV: 208Y/120V, 150°C, 75 kVA, Cu windings, Elec. Shield, Frame: 916A, uses WS19 |
| Output |
75 kVA |
| Primary Voltage |
208 VAC |
| Secondary Voltage |
120 VAC, 208 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ND75D83CU
Eaton Transformers