NDA Series Information
| Manufacturer Part Number | NDA22G |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | NDA |
| Family Series | Eaton's Crouse-Hinds series Light Fixtures, NDA Series |
| Description | LIGHTING |
| Voltage | 120 VAC |
| Style | Industrial |
| Lamp Type | Incandescent |
| Power | 300 W |
| Hub Size | 3/4 " |
| Lamp Base | Medium |
| Junction Box | No |
| Enclosed | Yes |
| Gasket Included | No |
| Marine Rated | No |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Temperature Code | T2A |
| Nominal Voltage | 120 VAC |
| Approvals | UL |
| Net Weight | 9.05 lbs |
| Gross Weight | 9.08 lbs |