Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Circuit Breakers
NDB1-125C100-1
ASI-Automation Systems Interconnect Circuit Breakers
100 Amp DIN Rail Circuit Breaker, 1
MFG Item Number
NDB1-125C100-1
This item cannot be canceled or returned
Description
100 Amp DIN Rail Circuit Breaker, 1
Specifications
Specifications
| Manufacturer Part Number |
NDB1-125C100-1 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
| Description |
100 Amp DIN Rail Circuit Breaker, 1 Pole, UL1077, C Trip Curve, 240 Vac/60 Vdc |
| Poles |
1 |
| Current Rating |
100 A |
| Max Voltage |
240 VAC, 60 VDC |
| Trip Curve |
C |
| Mounting |
DIN Rail |
| Terminal Type |
Screw |
| UL Standard |
1077 |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.47 lbs |
NDB1-125C100-1
ASI-Automation Systems Interconnect Circuit Breakers