Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Circuit Breakers
NDB1-125C125-2
ASI-Automation Systems Interconnect Circuit Breakers
125 Amp Circuit Breaker, DIN Rail
MFG Item Number
NDB1-125C125-2
Description
125 Amp Circuit Breaker, DIN Rail
Specifications
Specifications
| Manufacturer Part Number |
NDB1-125C125-2 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
| Description |
125 Amp Circuit Breaker, DIN Rail Mount 2 Pole, UL1077, C Trip Curve, 240 Vac/60 Vdc |
| Poles |
2 |
| Current Rating |
125 A |
| Max Voltage |
240 VAC, 60 VDC |
| Trip Curve |
C |
| Mounting |
DIN Rail |
| Terminal Type |
Screw |
| UL Standard |
1077 |
| Net Weight |
0.715 lbs |
| Gross Weight |
0.72 lbs |
NDB1-125C125-2
ASI-Automation Systems Interconnect Circuit Breakers