NDB1L-32C-16-120V
ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NDB1L-32C-16-120V ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series, GFCI, 1-P+N, 16A/120Vac, C, 30Ma
MFG Item Number
NDB1L-32C-16-120V

NDB1L-32C-16-120V ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series, GFCI, 1-P+N, 16A/120Vac, C, 30Ma

MFG Item Number
NDB1L-32C-16-120V
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, NDB1L Series
Item #
NDB1L-32C-16-120V
GFCI, 1-P+N, 16A/120Vac, C, 30Ma

NDB1L Series Information

  • Ground Fault Protector
  • UL 1053
  • C Trip Characteristic
  • 240 VAC
  • 1 Pole + Neutral
The NDB1L ground fault protectors provide ground fault protection for electrical equipment. When a ground fault or earth leakage greater than 30mA is detected the NDB1L automatically opens the circuit. The NDB1L is available in 6A to 32A versions and is UL 1053 listed.
  • 6 to 32 Amps
  • Line and Load Terminals Included
  • Finger Safe Screw Clamp Terminals
  • Visual Trip Indicator
  • DIN Rail Mounting
  • Push to Test Button
  • RoHS Compliant

Videos

Specifications

Specifications
Manufacturer Part Number NDB1L-32C-16-120V
Manufacturer ASI-Automation Systems Interconnect
Product Series NDB1L
Family Series ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series
Description GFCI, 1-P+N, 16A/120Vac, C, 30Ma Leakage Current, 4.5Kaic, Ul1053, W/Ptt Button, DIN Mount
Poles 1
Current Rating 16 A
Max Voltage 120 VAC
Trip Curve C
Mounting DIN Rail
Terminal Type Screw
UL Standard 1053
Approvals cURus
Net Weight 0.335 lbs
Gross Weight 0.335 lbs