NDB2-63C1-3
ASI-Automation Systems Interconnect Circuit Breakers, NDB2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NDB2-63C1-3 ASI-Automation Systems Interconnect Circuit Breakers, NDB2 Series, Miniature Circuit Breaker, 3 Pole,

MFG Item Number
NDB2-63C1-3

NDB2-63C1-3 ASI-Automation Systems Interconnect Circuit Breakers, NDB2 Series, Miniature Circuit Breaker, 3 Pole,

MFG Item Number
NDB2-63C1-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, NDB2 Series
Item #
NDB2-63C1-3
Miniature Circuit Breaker, 3 Pole,

NDB2 Series Information

  • 300% Factory Tested for Guaranteed Quality and Reliability
  • Screw Clamp, Shock‑Proof Wire Terminations
  • Industry Standard Trip Curves B, C, and D
  • 1, 2, and 3‑Pole Versions Available
  • Standard 35mm DIN Rail Mounting
  • Visual Trip Indicator, Red ‑ On
  • Numerous Accessories Available
  • UL1077 Recognized
The NDB2 series of miniature circuit breakers from ASI are UL 1077 recognized, for use in circuits where supplementary protection is allowed and required. At only 18mm wide the NDB2 MCBs can be used in most applications and are an ideal drop‑in replacement to existing circuit breakers. The robust design of the NDB2 features a 10 kA interrupt capacity which exceeds that offered by other manufacturers by as much as double the capacity. To insure quality and long term reliability all NDB2 circuit breakers are tested 3 times at 100% before ever leaving the factory.


Specifications

Specifications
Manufacturer Part Number NDB2-63C1-3
Manufacturer ASI-Automation Systems Interconnect
Product Series NDB2
Family Series ASI-Automation Systems Interconnect Circuit Breakers, NDB2 Series
Description Miniature Circuit Breaker, 3 Pole, 1 Amp, 240 Vac, 60 Vdc, C Trip Curve, Ul1077, DIN Rail Mounted
Poles 3
Current Rating 1 A
Max Voltage 480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 1077
Approvals CE, TUV, UL
Net Weight 0.735 lbs
Gross Weight 0.83 lbs
Alternatives
3C3UR
3C3UR
Altech Circuit Breakers, UR Series
FAZ-C3/3
FAZ-C3/3
Eaton Circuit Breakers, FAZ Series
ST203M-C3
ST203M-C3
ABB Circuit Breakers, ST200M Series