Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Circuit Breakers
NDB2-63D16-1
ASI-Automation Systems Interconnect Circuit Breakers
Miniature Circuit Breaker, DIN Rail
MFG Item Number
NDB2-63D16-1
This item cannot be canceled or returned
Description
Miniature Circuit Breaker, DIN Rail
Specifications
Specifications
| Manufacturer Part Number |
NDB2-63D16-1 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
| Description |
Miniature Circuit Breaker, DIN Rail Mount, 1 pole, 16 Amp, 240 Vac, 60 Vdc, D Trip Curve, UL1077, 18 mm |
| Poles |
1 |
| Current Rating |
16 A |
| Max Voltage |
240 VAC, 60 VDC |
| Trip Curve |
D |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
1077 |
| Approvals |
CE, IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NDB2-63D16-1
ASI-Automation Systems Interconnect Circuit Breakers