Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NDB2T-63C20-3L ASI-Automation Systems Interconnect Circuit Breakers, 3 Pole, 20 Amp, Circuit Breaker 120
MFG Item Number
NDB2T-63C20-3L
NDB2T-63C20-3L ASI-Automation Systems Interconnect Circuit Breakers, 3 Pole, 20 Amp, Circuit Breaker 120
MFG Item Number
NDB2T-63C20-3L
This item cannot be canceled or returned
Description
3 Pole, 20 Amp, Circuit Breaker 120
Specifications
Specifications
| Manufacturer Part Number |
NDB2T-63C20-3L |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
| Description |
3 Pole, 20 Amp, Circuit Breaker 120 Vac/60 Vdc, DIN Rail Mount, Trip Curve C |
| Poles |
3 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC, 480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Terminal Type |
Screw |
| UL Standard |
489 |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NDB2T-63C20-3L
ASI-Automation Systems Interconnect Circuit Breakers