Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NDB2T-63C32-1L ASI-Automation Systems Interconnect Circuit Breakers, 1 Pole, 32 Amp, 120 Vac/60 Vdc, DIN
MFG Item Number
NDB2T-63C32-1L
NDB2T-63C32-1L ASI-Automation Systems Interconnect Circuit Breakers, 1 Pole, 32 Amp, 120 Vac/60 Vdc, DIN
MFG Item Number
NDB2T-63C32-1L
This item cannot be canceled or returned
Description
1 Pole, 32 Amp, 120 Vac/60 Vdc, DIN
Specifications
Specifications
| Manufacturer Part Number |
NDB2T-63C32-1L |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
| Description |
1 Pole, 32 Amp, 120 Vac/60 Vdc, DIN Rail Mount, General PURpose Trip Curve C |
| Poles |
1 |
| Current Rating |
32 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Terminal Type |
Screw |
| UL Standard |
489 |
| Approvals |
cULus |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.295 lbs |
NDB2T-63C32-1L
ASI-Automation Systems Interconnect Circuit Breakers