Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Circuit Breakers
NDB2T-63C50-1L
ASI-Automation Systems Interconnect Circuit Breakers
UL 489 Circuit Breaker, 1 pole, 50
MFG Item Number
NDB2T-63C50-1L
This item cannot be canceled or returned
Description
UL 489 Circuit Breaker, 1 pole, 50
Specifications
Specifications
| Manufacturer Part Number |
NDB2T-63C50-1L |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
| Description |
UL 489 Circuit Breaker, 1 pole, 50 Amp, 240 Vac/60 Vdc, C Trip Curve, 18 mm Wide, 10kA Interrupt Capacity |
| Poles |
1 |
| Current Rating |
50 A |
| Max Voltage |
240 VAC, 60 VDC |
| Trip Curve |
C |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NDB2T-63C50-1L
ASI-Automation Systems Interconnect Circuit Breakers