NDB2Z-63C20-2
ASI-Automation Systems Interconnect Circuit Breakers, NDB2Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NDB2Z-63C20-2 ASI-Automation Systems Interconnect Circuit Breakers, NDB2Z Series, 20 Amp, 2 Pole, 125 Vdc, DC DIN
MFG Item Number
NDB2Z-63C20-2

NDB2Z-63C20-2 ASI-Automation Systems Interconnect Circuit Breakers, NDB2Z Series, 20 Amp, 2 Pole, 125 Vdc, DC DIN

MFG Item Number
NDB2Z-63C20-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, NDB2Z Series
Item #
NDB2Z-63C20-2
20 Amp, 2 Pole, 125 Vdc, DC DIN

NDB2Z Series Information

  • Finger Safe Screw Clamp Terminals
  • Line and Load Terminals Included
  • Various Accessories Available
  • Visual Trip Indicator
  • DIN Rail Mounting
  • RoHS Compliant
  • 1 to 63 Amps
The NDB2Z series of UL 1077 recognized circuit breakers from ASI are rated for use in DC circuits where supplemental protection is required. The NDB2Z series is available in one and two pole versions with current ratings ranging from 1 to 63 Amps.


Specifications

Specifications
Manufacturer Part Number NDB2Z-63C20-2
Manufacturer ASI-Automation Systems Interconnect
Product Series NDB2Z
Family Series ASI-Automation Systems Interconnect Circuit Breakers, NDB2Z Series
Description 20 Amp, 2 Pole, 125 Vdc, DC DIN Rail Circuit Breaker, C Trip Curve
Poles 2
Current Rating 20 A
Max Voltage 250 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 1077
Approvals CE, TUV, UL
Net Weight 0.5025 lbs
Gross Weight 0.5025 lbs