Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NDB2Z-63C6-2 ASI-Automation Systems Interconnect Circuit Breakers, NDB2Z Series, 6 Amp, 2 Pole, 125 Vdc, DC DIN Rail
MFG Item Number
NDB2Z-63C6-2
NDB2Z-63C6-2 ASI-Automation Systems Interconnect Circuit Breakers, NDB2Z Series, 6 Amp, 2 Pole, 125 Vdc, DC DIN Rail
MFG Item Number
NDB2Z-63C6-2
This item cannot be canceled or returned
Description
Circuit Breakers, NDB2Z Series
6 Amp, 2 Pole, 125 Vdc, DC DIN Rail
Finger Safe Screw Clamp Terminals Line and Load Terminals Included Various Accessories Available Visual Trip Indicator DIN Rail Mounting RoHS Compliant 1 to 63 Amps The NDB2Z series of UL 1077 recognized circuit breakers from ASI are rated for use in DC circuits where supplemental protection is required. The NDB2Z series is available in one and two pole versions with current ratings ranging from 1 to 63 Amps.
Specifications
Specifications
Manufacturer Part Number
NDB2Z-63C6-2
Manufacturer
ASI-Automation Systems Interconnect
Product Series
NDB2Z
Family Series
ASI-Automation Systems Interconnect Circuit Breakers, NDB2Z Series
Description
6 Amp, 2 Pole, 125 Vdc, DC DIN Rail Circuit Breaker, C Trip Curve
Poles
2
Current Rating
6 A
Max Voltage
250 VDC
Trip Curve
C
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
UL Standard
1077
Approvals
CE, TUV, UL
Net Weight
0.51 lbs
Gross Weight
0.51 lbs
NDB2Z-63C6-2
ASI-Automation Systems Interconnect Circuit Breakers, NDB2Z Series