Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Circuit Breakers
NDB3-30J430-1QHY110
ASI-Automation Systems Interconnect Circuit Breakers
Hydraulic Magnetic Circuit Breaker,
MFG Item Number
NDB3-30J430-1QHY110
This item cannot be canceled or returned
Description
Item #
NDB3-30J430-1QHY110
Hydraulic Magnetic Circuit Breaker,
Specifications
Specifications
| Manufacturer Part Number |
NDB3-30J430-1QHY110 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
| Description |
Hydraulic Magnetic Circuit Breaker, 30 Amps, 1 Pole, Snap In Panel Mount |
| Poles |
1 |
| Current Rating |
30 A |
| Max Voltage |
480/277 VAC, 80 VDC |
| Trip Unit |
Fixed Hydraulic / Fixed Magnetic |
| Mounting |
Snap In |
| Neutral Pole |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
1077 |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NDB3-30J430-1QHY110
ASI-Automation Systems Interconnect Circuit Breakers