Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NDB3100J46-2LSS1A0K ASI-Automation Systems Interconnect Circuit Breakers, 6 Amp, 2 Pole, Panel-Rack Screw
MFG Item Number
NDB3100J46-2LSS1A0K
NDB3100J46-2LSS1A0K ASI-Automation Systems Interconnect Circuit Breakers, 6 Amp, 2 Pole, Panel-Rack Screw
MFG Item Number
NDB3100J46-2LSS1A0K
This item cannot be canceled or returned
Description
Item #
NDB3100J46-2LSS1A0K
6 Amp, 2 Pole, Panel-Rack Screw
Specifications
Specifications
| Manufacturer Part Number |
NDB3100J46-2LSS1A0K |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
| Description |
6 Amp, 2 Pole, Panel-Rack Screw Mount Hydraulic Magnetic AC Circuit Breaker, UL489 |
| Poles |
2 |
| Current Rating |
6 A |
| Max Voltage |
230 VAC, 400 VAC |
| Trip Unit |
Fixed Hydraulic / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Stud |
| UL Standard |
489 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NDB3100J46-2LSS1A0K
ASI-Automation Systems Interconnect Circuit Breakers