NDB3100Z412-1LSS1A0L
ASI-Automation Systems Interconnect Circuit Breakers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NDB3100Z412-1LSS1A0L ASI-Automation Systems Interconnect Circuit Breakers, 12 Amp, 1 Pole, Panel-Rack screw

MFG Item Number
NDB3100Z412-1LSS1A0L

NDB3100Z412-1LSS1A0L ASI-Automation Systems Interconnect Circuit Breakers, 12 Amp, 1 Pole, Panel-Rack screw

MFG Item Number
NDB3100Z412-1LSS1A0L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
NDB3100Z412-1LSS1A0L
12 Amp, 1 Pole, Panel-Rack screw

Series Information

Specifications

Specifications
Manufacturer Part Number NDB3100Z412-1LSS1A0L
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Circuit Breakers
Description 12 Amp, 1 Pole, Panel-Rack screw mount, hydraulic magnetic DC Circuit breaker, Medium Trip Curve,
Poles 1
Current Rating 12 A
Max Voltage 80 VDC
Trip Unit Fixed Hydraulic / Fixed Magnetic
Mounting Panel
Terminal Type Stud
UL Standard 489A
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs