Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NDB3100Z415-1LSS1A0K ASI-Automation Systems Interconnect Circuit Breakers, 15 Amp, 1 Pole, Panel-Rack screw
MFG Item Number
NDB3100Z415-1LSS1A0K
NDB3100Z415-1LSS1A0K ASI-Automation Systems Interconnect Circuit Breakers, 15 Amp, 1 Pole, Panel-Rack screw
MFG Item Number
NDB3100Z415-1LSS1A0K
This item cannot be canceled or returned
Description
Item #
NDB3100Z415-1LSS1A0K
15 Amp, 1 Pole, Panel-Rack screw
Specifications
Specifications
| Manufacturer Part Number |
NDB3100Z415-1LSS1A0K |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
| Description |
15 Amp, 1 Pole, Panel-Rack screw mount, hydraulic magnetic DC Circuit breaker, Medium Trip Curve, |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
80 VDC |
| Trip Unit |
Fixed Hydraulic / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Stud |
| UL Standard |
489 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NDB3100Z415-1LSS1A0K
ASI-Automation Systems Interconnect Circuit Breakers