Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NDB330Z42-1QHY110L ASI-Automation Systems Interconnect Circuit Breakers, Snap-In Panel Mount, Hydraulic
MFG Item Number
NDB330Z42-1QHY110L
NDB330Z42-1QHY110L ASI-Automation Systems Interconnect Circuit Breakers, Snap-In Panel Mount, Hydraulic
MFG Item Number
NDB330Z42-1QHY110L
This item cannot be canceled or returned
Description
Item #
NDB330Z42-1QHY110L
Snap-In Panel Mount, Hydraulic
Specifications
Specifications
| Manufacturer Part Number |
NDB330Z42-1QHY110L |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
| Description |
Snap-In Panel Mount, Hydraulic Magnetic DC Circuit Breaker, Medium Trip Curve, 1 Pole, 2 Amp |
| Poles |
1 |
| Current Rating |
2 A |
| Max Voltage |
80 VDC |
| Trip Unit |
Fixed Hydraulic / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Quick Connect Blade |
| UL Standard |
489A |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NDB330Z42-1QHY110L
ASI-Automation Systems Interconnect Circuit Breakers