Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NDB5-Z425-2P ASI-Automation Systems Interconnect Circuit Breakers, NDB5 Series, DC Circuit Breaker, 25 Amp, 2 Pole,
MFG Item Number
NDB5-Z425-2P
NDB5-Z425-2P ASI-Automation Systems Interconnect Circuit Breakers, NDB5 Series, DC Circuit Breaker, 25 Amp, 2 Pole,
MFG Item Number
NDB5-Z425-2P
This item cannot be canceled or returned
Description
Circuit Breakers, NDB5 Series
DC Circuit Breaker, 25 Amp, 2 Pole,
Specifications
Specifications
| Manufacturer Part Number |
NDB5-Z425-2P |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Product Series |
NDB5 |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers, NDB5 Series |
| Description |
DC Circuit Breaker, 25 Amp, 2 Pole, DIN Rail, High-Density, 80 Vdc, 1 Pole, Ul1077, DIN Rail Mounted |
| Poles |
2 |
| Current Rating |
25 A |
| Max Voltage |
400 VAC, 80 VDC |
| Trip Curve |
Z4 |
| Trip Unit |
Fixed Hydraulic / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
1077 |
| Approvals |
CE, TUV, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NDB5-Z425-2P
ASI-Automation Systems Interconnect Circuit Breakers, NDB5 Series