NDB5-Z445-2P
ASI-Automation Systems Interconnect Circuit Breakers, NDB5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NDB5-Z445-2P ASI-Automation Systems Interconnect Circuit Breakers, NDB5 Series, DC Circuit Breaker, 45 Amp, 2 Pole,

MFG Item Number
NDB5-Z445-2P

NDB5-Z445-2P ASI-Automation Systems Interconnect Circuit Breakers, NDB5 Series, DC Circuit Breaker, 45 Amp, 2 Pole,

MFG Item Number
NDB5-Z445-2P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, NDB5 Series
Item #
NDB5-Z445-2P
DC Circuit Breaker, 45 Amp, 2 Pole,

NDB5 Series Information


Specifications

Specifications
Manufacturer Part Number NDB5-Z445-2P
Manufacturer ASI-Automation Systems Interconnect
Product Series NDB5
Family Series ASI-Automation Systems Interconnect Circuit Breakers, NDB5 Series
Description DC Circuit Breaker, 45 Amp, 2 Pole, High-Density, 80 Vdc, 1 Pole, Ul1077, Medium Trip Curve, DIN
Poles 2
Current Rating 45 A
Max Voltage 400 VAC, 80 VDC
Trip Curve Z4
Trip Unit Fixed Hydraulic / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
UL Standard 1077
Approvals CE, TUV, UL
Net Weight 0.0624 lbs
Gross Weight 0.55 lbs