NDFT-10-250-P25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NDFT-10-250-P25 Ilsco Terminals, NDFT Series, CU CMP 12-10 .250x.032 NYL-INS

MFG Item Number
NDFT-10-250-P25

NDFT-10-250-P25 Ilsco Terminals, NDFT Series, CU CMP 12-10 .250x.032 NYL-INS

MFG Item Number
NDFT-10-250-P25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NDFT Series
Item #
NDFT-10-250-P25
CU CMP 12-10 .250x.032 NYL-INS

NDFT Series Information

Features
  • Female disconnect configuration
  • Barrel allows for two crimps ‑ NDFTD
  • Funnel wire entry
  • Vinyl insulation ‑ VDFT
  • Nylon insulation ‑ NDFT, NDFTD
  • Color coded
  • Manufactured from high strength brass alloy
  • Electro‑tin plated
  • UL Listed

Benefits
  • Allows for fast, reliable, convenient connection to male tab without the use of tools
  • Provides strain relief, prevents exposure of wire conductors
  • Smooth wire insertion into barrel
  • Provides corrosion resistance and strain relief
  • Increased heat and chemical resistant qualities for more demanding applications
  • Provide easy wire range identification #18‑22 AWG Red #14‑16 AWG Blue #10‑12 AWG Yellow
  • Offers maximum conductivity
  • Provides low contact resistance
  • Ensures reliability for brass conductor

Specifications

Specifications
Manufacturer Part Number NDFT-10-250-P25
Manufacturer Ilsco
Product Series NDFT
Family Series Ilsco Terminals, NDFT Series
Description CU CMP 12-10 .250x.032 NYL-INS YL-INS UL STANDARD FEMALE DISC
Terminal Type Disconnect - Female
Wire Size Range 10-12 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Brass
Plating Material Electro-Tin
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.145 lbs