NDM1-125C50-1
ASI-Automation Systems Interconnect Circuit Breakers, NDM1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NDM1-125C50-1 ASI-Automation Systems Interconnect Circuit Breakers, NDM1 Series, 50 Amp DIN Rail Breaker, 1 Pole,

MFG Item Number
NDM1-125C50-1

NDM1-125C50-1 ASI-Automation Systems Interconnect Circuit Breakers, NDM1 Series, 50 Amp DIN Rail Breaker, 1 Pole,

MFG Item Number
NDM1-125C50-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, NDM1 Series
Item #
NDM1-125C50-1
50 Amp DIN Rail Breaker, 1 Pole,

NDM1 Series Information

  • Finger Safe Screw Clamp Terminals
  • Line and Load Terminals Included
  • Visual Trip Indicator
  • DIN Rail Mounting
  • Busbars Available
  • RoHS Compliant
  • 50 to 125 Amps
ASI's NDM1 series of circuit breakers is ideal for applications where high currents ranging from 50 to 125 Amps in the circuit are to be protected. They are UL 1077 recognized and can be used for supplemental protection based on the UL standard. The NDM1 miniature circuit breaker is available in single, two and three poles. Safety is insured in your high current circuits with the shock proof design of the wire terminators. The easy to see visual indication lets you know when the circuit breaker has tripped.


Specifications

Specifications
Manufacturer Part Number NDM1-125C50-1
Manufacturer ASI-Automation Systems Interconnect
Product Series NDM1
Family Series ASI-Automation Systems Interconnect Circuit Breakers, NDM1 Series
Description 50 Amp DIN Rail Breaker, 1 Pole, 480Vac, 60 Vdc, C Trip Curve, Ul 1077, 16 To 2/0 AWG
Poles 1
Current Rating 50 A
Max Voltage 480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
UL Standard 1077
Approvals CE, TUV, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs
Alternatives
NDB1-125C50-1
NDB1-125C50-1
ASI-Automation Systems Interconnect Circuit Breakers