NDMTD-18-187-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NDMTD-18-187-P50 Ilsco Terminals, NDMTD Series, CU CMP 22-18 .187x.020 NYL-INS -INS

MFG Item Number
NDMTD-18-187-P50

NDMTD-18-187-P50 Ilsco Terminals, NDMTD Series, CU CMP 22-18 .187x.020 NYL-INS -INS

MFG Item Number
NDMTD-18-187-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NDMTD Series
Item #
NDMTD-18-187-P50
CU CMP 22-18 .187x.020 NYL-INS -INS

NDMTD Series Information

Features
  • Male disconnect configuration
  • Barrel allows for two crimps ‑ NDMTD
  • Funnel wire entry
  • Vinyl insulation ‑ VDMT
  • Nylon insulation ‑ NDMT, NDMTD
  • Color coded
  • Manufactured from high strength brass alloy
  • Electro‑tin plated
  • UL Listed

Benefits
  • Mates with matching female tab sizes to ensure a firm grip
  • Provides strain relief, prevents exposure of wire conductors
  • Smooth wire insertion into barrel
  • Provides corrosion resistance and strain relief
  • Increased heat and chemical resistant qualities for more demanding applications
  • Provide easy wire range identification #18‑22 AWG Red #14‑16 AWG Blue #10‑12 AWG Yellow
  • Offers maximum conductivity
  • Provides low contact resistance
  • Ensures reliability for brass conductor

Specifications

Specifications
Manufacturer Part Number NDMTD-18-187-P50
Manufacturer Ilsco
Product Series NDMTD
Family Series Ilsco Terminals, NDMTD Series
Description CU CMP 22-18 .187x.020 NYL-INS -INS UL STD MALE DISC DBL CRMP
Terminal Type Disconnect - Male
Wire Size Range 18-22 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Brass
Plating Material Electro-Tin
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.185 lbs