Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks
NDN111A-WH
Eaton's Bussmann series Terminal Blocks
MFG Item Number
NDN111A-WH
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NDN111A-WH |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Terminal Blocks |
| Description |
Eaton Bussmann series NDN DIN-rail feedthrough, Dove-tail, 600V, 90A, 3-pole, 1/4 in-28 TPI Screw, 35 mm DIN rail, C-rail, base, White |
| Current Rating |
90 A |
| UL Voltage |
600 V |
| Wire Size Range |
18-2 AWG |
| Color |
White |
| Mounting |
DIN Rail |
| Approvals |
UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
NDN111A-WH
Eaton's Bussmann series Terminal Blocks