Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NDR6644T12
MFG Item Number
NDR6644T12
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NDR6644T12 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
2-1000 CU TO 1 1/4-12 ST |
| Style |
Substation |
| Composition |
Copper |
| Cond. AWG Main |
2 AWG-1,000 kcmil |
| Comments |
For Copper Stud to Cable, Tube, Flat Bar |
| Net Weight |
0 lbs |
| Gross Weight |
5 lbs |
NDR6644T12
Burndy Connectors