Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NE-24A-R |
|---|---|
| Manufacturer | Patlite |
| Family Series | Patlite Visual Signaling Devices |
| Description | Continuous LED indicator light; Black base. Red |
| Operation | Continuous |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Red |
| Lamp Type | LED |
| Mounting | Base |
| Hazardous Location | No |
| Explosion Proof | No |
| Lamp Wattage | 1 W |
| Operating Temperature | -22-122 °F |
| Protection Rating | IP65 |
| Approvals | UL |
| Comments | High Shock Resistance, Heat Resistance |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.235 lbs |