NE-M1ANB-M
Patlite Signaling Devices, NE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NE-M1ANB-M Patlite Signaling Devices, NE Series, NE-A with 7-in-one colors (Red,
MFG Item Number
NE-M1ANB-M

NE-M1ANB-M Patlite Signaling Devices, NE Series, NE-A with 7-in-one colors (Red,

MFG Item Number
NE-M1ANB-M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, NE Series
Item #
NE-M1ANB-M
NE-A with 7-in-one colors (Red,

NE Series Information


Videos

Specifications

Specifications
Manufacturer Part Number NE-M1ANB-M
Manufacturer Patlite
Product Series NE
Family Series Patlite Signaling Devices, NE Series
Description NE-A with 7-in-one colors (Red, Yellow, Green, Blue, Purple, Light Blue, White), Flashing/buzzer,
Visual Function Flashing, Steady Burning
Audible Function Buzzer
Voltage 12 VDC, 24 VDC
Nominal Input Voltage 12 VDC, 24 VDC
Lamp Color Amber, Blue, Cyan, Green, Purple, Red, White
Lamp Type LED
Mounting Direct
Protection Rating IP65
Approvals CE, cURus
Net Weight 0.0624 lbs
Gross Weight 0.5 lbs