NE3X4WH6
Panduit Wire Duct, Panduct Type NE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NE3X4WH6 Panduit Wire Duct, Panduct Type NE Series, Panduct NE3X4WH6 Wide Slot Duct, White,

MFG Item Number
NE3X4WH6

NE3X4WH6 Panduit Wire Duct, Panduct Type NE Series, Panduct NE3X4WH6 Wide Slot Duct, White,

MFG Item Number
NE3X4WH6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Panduct Type NE Series
Item #
NE3X4WH6
Panduct NE3X4WH6 Wide Slot Duct, White,

Panduct Type NE Series Information

  • Material: Halogen‑free polyphenylene oxide (PPO)
  • UL recognized continuous use temperature: 203°F (95°C)
  • UL 94 flammability rating of V‑0
  • Meets a Hazard Level Classification of HL1 per European Standard EN 45545‑2 for R23 (exterior)
  • Provided with mounting holes
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material

Specifications

Specifications
Manufacturer Part Number NE3X4WH6
Manufacturer Panduit
Product Series Panduct Type NE
Family Series Panduit Wire Duct, Panduct Type NE Series
Description The NE3X4WH6 Halogen-Free Wide Slot Wiring Duct design provides greater rigidity and allows for a wide range of wire/bundle sizes. Upper and lower scorelines for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized
Style Halogen-Free PPO
Height 4.06 "
Width 3.14 "
Slot Width 0.31 "
Color White
Cover Included No
Nominal Height 4 "
Nominal Width 3 "
Approvals CE, CSA, UL
Net Weight 2.4552 lbs
Gross Weight 2.45 lbs