NEB12-18GM50-E0
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NEB12-18GM50-E0 Pepperl Fuchs Inductive Proximity, Inductive DC, 231725

MFG Item Number
231725

NEB12-18GM50-E0 Pepperl Fuchs Inductive Proximity, Inductive DC, 231725

MFG Item Number
231725
Item Number
NEB12-18GM50-E0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NEB12-18GM50-E0
Inductive DC, 231725

Series Information

Specifications

Specifications
Manufacturer Part Number 231725
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 231725
Power Type DC
Range 0-9.72 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cULus
Net Weight 0.2447 lbs
Gross Weight 0.2447 lbs