NEB3-8GM40-E2-V3
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NEB3-8GM40-E2-V3

Pepperl Fuchs Inductive Proximity

NEB3-8GM40-E2-V3

Pepperl Fuchs Inductive Proximity
Inductive DC, 304615-0164
Item Number
NEB3-8GM40-E2-V3
MFG Item Number
304615-0164
More specs
This item cannot be canceled or returned

Obsolete

Description

Inductive Proximity, Series
Item #
NEB3-8GM40-E2-V3
Inductive DC, 304615-0164

Series Information

Specifications

Specifications
Manufacturer Part Number 304615-0164
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 304615-0164
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Power Type DC
Range 3 mm
Connection Type M8 Connector
Output Type N/O, PNP
Number of Wires 3
Composition Metallic
Voltage 5-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.02 lbs
Gross Weight 0.04 lbs