NEB3-8GM40-E3-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NEB3-8GM40-E3-V1

Pepperl Fuchs Inductive Proximity

NEB3-8GM40-E3-V1

Pepperl Fuchs Inductive Proximity
InductiveaDC
Item Number
NEB3-8GM40-E3-V1
MFG Item Number
304615-0166
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NEB3-8GM40-E3-V1
InductiveaDC

Series Information

Specifications

Specifications
Manufacturer Part Number 304615-0166
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description InductiveaDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Power Type DC
Range 3 mm
Connection Type M12 Connector
Output Type NC, PNP
Number of Wires 3
Composition Metallic
Voltage 5-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.0504 lbs
Gross Weight 0.0504 lbs