NEBV0505
PMA (Division of ABB) Fittings, PMA EX System Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NEBV0505

PMA (Division of ABB) Fittings, PMA EX System Series

NEBV0505

PMA (Division of ABB) Fittings, PMA EX System Series
90 Deg. Curved, ELBOW, NC25, M25,
MFG Item Number
NEBV0505
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, PMA EX System Series
Item #
NEBV0505
90 Deg. Curved, ELBOW, NC25, M25,

PMA EX System Series Information

  • Made of Specially Modified, Load Discharging Polyamide Materials
  • Sealing System Fulfilling IP68
  • Flexible Conduits, Excellent for Application with Continual Reversed Bending
PMA‑Ex system offers products for the protection of cables, wires and hoses against not only mechanical damage but also the influences of UV radiation, weathering and chemicals.

Specifications

Specifications
Manufacturer Part Number NEBV0505
Manufacturer PMA (Division of ABB)
Product Series PMA EX System
Family Series PMA (Division of ABB) Fittings, PMA EX System Series
Description 90 Deg. Curved, ELBOW, NC25, M25, Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Snap-In
Angle 90 °
Trade Size 25 mm
Hub Size M25
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0.105 lbs
Gross Weight 0.115 lbs