Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, NECLB Series
NECLB-60
Killark Conduit Outlet Bodies, NECLB Series
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, NECLB Series
- Includes Cover and Gasket
- Large Cover Opening for Easy Access to Conductors
- Electrostatically Applied Powder Coating
Specifications
Specifications
| Manufacturer Part Number |
NECLB-60 |
| Manufacturer |
Killark |
| Product Series |
NECLB |
| Family Series |
Killark Conduit Outlet Bodies, NECLB Series |
| Description |
COVER FOR NECLB-6 |
| Shape |
LB |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.42 lbs |
| Gross Weight |
0.42 lbs |
NECLB-60
Killark Conduit Outlet Bodies, NECLB Series