Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NEMA1-3.7G1-24
NEMA1 Cover Kit, For FRN002G1S-2U to
MFG Item Number
NEMA1-3.7G1-24
This item cannot be canceled or returned
Description
NEMA1 Cover Kit, For FRN002G1S-2U to
Specifications
Specifications
| Manufacturer |
Fuji |
| Family Series |
Fuji Miscellaneous |
| Manufacturer Part Number |
NEMA1-3.7G1-24 |
| Description |
NEMA1 Cover Kit, For FRN002G1S-2U to FRN005G1S-2U and FRN002G1S-4U to FRN005G1S-4U. For Mega |
| Net Weight |
1.91 lbs |
| Gross Weight |
2.62 lbs |
NEMA1-3.7G1-24
Fuji Miscellaneous