NENV0203
PMA (Division of ABB) Fittings, PMA EX System Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NENV0203

PMA (Division of ABB) Fittings, PMA EX System Series

NENV0203

PMA (Division of ABB) Fittings, PMA EX System Series
Straight Male FTNG, NC12, M16, Black
MFG Item Number
NENV0203
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, PMA EX System Series
Item #
NENV0203
Straight Male FTNG, NC12, M16, Black

PMA EX System Series Information

  • Made of Specially Modified, Load Discharging Polyamide Materials
  • Sealing System Fulfilling IP68
  • Flexible Conduits, Excellent for Application with Continual Reversed Bending
PMA‑Ex system offers products for the protection of cables, wires and hoses against not only mechanical damage but also the influences of UV radiation, weathering and chemicals.

Specifications

Specifications
Manufacturer Part Number NENV0203
Manufacturer PMA (Division of ABB)
Product Series PMA EX System
Family Series PMA (Division of ABB) Fittings, PMA EX System Series
Description Straight Male FTNG, NC12, M16, Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Snap-In
Angle 90 °
Trade Size 12 mm
Hub Size M16
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0.1 lbs
Gross Weight 0.1 lbs