NEV4.7M50
NTE Electronics Capacitors, NEV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NEV4.7M50

NTE Electronics Capacitors, NEV Series

NEV4.7M50

NTE Electronics Capacitors, NEV Series
Capacitor, 4.7 MFD, 50VDC, Radial
Item Number
NEV4.7M50
MFG Item Number
NEV4.7M50AA-BULK
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, NEV Series
Item #
NEV4.7M50
Capacitor, 4.7 MFD, 50VDC, Radial

NEV Series Information

  • 0.1uf to 22,000uf
  • 6.3VDC to 100VDC
  • ‑40 to 185 Degrees F
  • Subminiature Electrolytic
  • Radial Leads
The NTE NEV series of aluminum electrolytic capacitors are especially suitable for applications requiring high capacitance, low cost, and very small size. These capacitors can be used in some of the most demanding applications, from precision medical electronics and automobiles to the newest personal computers and disk drives.

  • Meets the Requirements of MIL‑STD 202


Specifications

Specifications
Manufacturer Part Number NEV4.7M50AA-BULK
Manufacturer NTE Electronics
Product Series NEV
Family Series NTE Electronics Capacitors, NEV Series
Description Capacitor, 4.7 MFD, 50VDC, Radial
Diameter 0.2 "
Capacitance 4.7 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 50 VDC
Voltage DC (peak) 63 VDC
Operating Temperature -40-185 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.079 "
Length 0.71 "
Height 0.43 "
Net Weight 0.001 lbs
Gross Weight 0.001 lbs