Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NF-TA04 Optex FA Sensors, Lens for fiber sensor head Super long d
NF-TA04 Optex FA Sensors, Lens for fiber sensor head Super long d
This item cannot be canceled or returned
Description
Lens for fiber sensor head Super long d
Specifications
Specifications
| Manufacturer |
Optex FA |
| Family Series |
Optex FA Sensors |
| Manufacturer Part Number |
NF-TA04 |
| Description |
Lens for fiber sensor head, Super long distance, heat resistant -60 to 350 deg C, 2pcs |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |