Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NF10KL Intermatic Photocells, PHOTCONT-ELEC, 6A, 120-277V, NC

MFG Item Number
NF10KL

NF10KL Intermatic Photocells, PHOTCONT-ELEC, 6A, 120-277V, NC

MFG Item Number
NF10KL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photocells, Series
Item #
NF10KL
PHOTCONT-ELEC, 6A, 120-277V, NC

Series Information

Specifications

Specifications
Manufacturer Part Number NF10KL
Manufacturer Intermatic
Family Series Intermatic Photocells
Description PHOTCONT-ELEC, 6A, 120-277V, NC
Voltage 120-277 VAC
Operating Temperature -40-158 °F, -40-70 °C
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs