Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NF12RDE

Square D Enclosures

NF12RDE

Square D Enclosures
Panelboard Nf 12 In Rail Extension
Item Number
NF12RDE
MFG Item Number
530162
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NF12RDE
Panelboard Nf 12 In Rail Extension

Series Information

Specifications

Specifications
Manufacturer Part Number 530162
Manufacturer Square D
Family Series Square D Enclosures
Description Panelboard Nf 12 In Rail Extension Kit
Accessory Type Rack Extension Kit
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Panel Mount
Nominal Height 12 "
Approvals CSA, cULus, UL
Net Weight 5 lbs
Gross Weight 5.545 lbs