NF277PSG3L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NF277PSG3L

Square D Circuit Breakers

NF277PSG3L

Square D Circuit Breakers
Powerlink G3 Power Supply, 277 VAC,
Item Number
NF277PSG3L
MFG Item Number
117190
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
NF277PSG3L
Powerlink G3 Power Supply, 277 VAC,

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number 117190
Description Powerlink G3 Power Supply, 277 VAC, w/ Lead, For mounting separate from the Powerlink panel board.
Accessory Type Power Supply
For Use With Circuit Breakers
Net Weight 0 lbs
Gross Weight 0 lbs