Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NF321-3PBJC ABB Disconnect Switches, SafeLine Series, Disconnect Switch, 3-P, 40A, N1,
MFG Item Number
NF321-3PBJC
NF321-3PBJC ABB Disconnect Switches, SafeLine Series, Disconnect Switch, 3-P, 40A, N1,
MFG Item Number
NF321-3PBJC
This item cannot be canceled or returned
Description
Disconnect Switches, SAFELINE Series
Disconnect Switch, 3-P, 40A, N1,
SAFELINE Series Information
16~3150 Amps 600VAC Maximum 2, 3, 4, or 6 Poles DIN Rail, Door, or Panel Mount SafeLine enclosed disconnect switches are designed to meet customer requirements in terms of safety, ease of installation, space savings and operational convenience. They are available in a wide range of amperage ratings, are UL approved and NEMA rated to satisfy rugged industrial environments.
Specifications
Specifications
Manufacturer Part Number
NF321-3PBJC
Manufacturer
ABB
Product Series
SAFELINE
Family Series
ABB Disconnect Switches, SafeLine Series
Description
Disconnect Switch, 3-P, 40A, N1, Non-Fusible, UL508 Listed, Red/Blk Selector Handle
Poles
3
NEMA Rating
NEMA 1
Current Rating
40 A
AC Voltage
600 VAC
Operator Type
Selector - Black
Fusible
No
Approvals
CSA, UL
Net Weight
1 lb
Gross Weight
1 lb
NF321-3PBJC
ABB Disconnect Switches, SafeLine Series