Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NF32P-6PB6A ABB Disconnect Switches, SafeLine Series, DISCONNECT SWITCH
MFG Item Number
NF32P-6PB6A
NF32P-6PB6A ABB Disconnect Switches, SafeLine Series, DISCONNECT SWITCH
MFG Item Number
NF32P-6PB6A
This item cannot be canceled or returned
Description
Disconnect Switches, SAFELINE Series
SAFELINE Series Information
16~3150 Amps 600VAC Maximum 2, 3, 4, or 6 Poles DIN Rail, Door, or Panel Mount SafeLine enclosed disconnect switches are designed to meet customer requirements in terms of safety, ease of installation, space savings and operational convenience. They are available in a wide range of amperage ratings, are UL approved and NEMA rated to satisfy rugged industrial environments.
Specifications
Specifications
Manufacturer Part Number
NF32P-6PB6A
Manufacturer
ABB
Product Series
SAFELINE
Family Series
ABB Disconnect Switches, SafeLine Series
Description
DISCONNECT SWITCH
Poles
6
NEMA Rating
NEMA 4X
Current Rating
40 A
AC Voltage
600 VAC
Operator Type
Pistol - Black
Fusible
No
Enclosure Composition
Non-Metallic
Approvals
CSA, UL
Net Weight
7.35 lbs
Gross Weight
14.51 lbs
NF32P-6PB6A
ABB Disconnect Switches, SafeLine Series