NF442L4C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NF442L4C Square D Circuit Breakers, Panelboard interior, NF, main lugs, 400A
MFG Item Number
NF442L4C

NF442L4C Square D Circuit Breakers, Panelboard interior, NF, main lugs, 400A

MFG Item Number
NF442L4C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
NF442L4C
Panelboard interior, NF, main lugs, 400A

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number NF442L4C
Description Panelboard interior, NF, main lugs, 400A, Cu bus, 42 pole spaces, 3 phase, 4 wire, 600Y/347VAC max
Accessory Type Lug
For Use With Circuit Breakers
Current Rating 400 A
Max Voltage 347 V, 600 V
Net Weight 0 lbs
Gross Weight 0 lbs