Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NF457-3P20 ABB Disconnect Switches, SafeLine Series, 3P SW 60A NF N-7,9 EXP PROOF
MFG Item Number
NF457-3P20
NF457-3P20 ABB Disconnect Switches, SafeLine Series, 3P SW 60A NF N-7,9 EXP PROOF
MFG Item Number
NF457-3P20
This item cannot be canceled or returned
Description
Disconnect Switches, SAFELINE Series
3P SW 60A NF N-7,9 EXP PROOF
SAFELINE Series Information
16~3150 Amps 600VAC Maximum 2, 3, 4, or 6 Poles DIN Rail, Door, or Panel Mount SafeLine enclosed disconnect switches are designed to meet customer requirements in terms of safety, ease of installation, space savings and operational convenience. They are available in a wide range of amperage ratings, are UL approved and NEMA rated to satisfy rugged industrial environments.
Specifications
Specifications
Manufacturer Part Number
NF457-3P20
Manufacturer
ABB
Product Series
SAFELINE
Family Series
ABB Disconnect Switches, SafeLine Series
Description
3P SW 60A NF N-7,9 EXP PROOF
Poles
3
NEMA Rating
NEMA 7, NEMA 9
Current Rating
60 A
AC Voltage
600 VAC
Fusible
No
Approvals
CSA, UL
Net Weight
1 lb
Gross Weight
4 lbs
NF457-3P20
ABB Disconnect Switches, SafeLine Series