Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NF600SFBH |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Enclosures |
| Description | NF PANELBOARD SUB-FEED CB KIT, 600A H FRAME |
| Accessory Type | Ground Lugs |
| Composition | Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Enclosure | Panel Mount |
| Approvals | CSA, cULus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |