Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NF80E-41 ABB Control Relays, NF Series, RLY, 8NO, 24-60VAC
NF80E-41 ABB Control Relays, NF Series, RLY, 8NO, 24-60VAC
This item cannot be canceled or returned
Description
Control Relays, NF Series
- NF contactor relays are used for switching auxiliary and control circuits.
- NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max.
- Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC.
- NF contactor relays can manage large control voltage variations.
- One coil can be used for different control voltages used worldwide without any coil change.
- NF contactor relays have built‑in surge protection and do not require additional surge suppressors.
- Control Circuit: AC or DC operated
- Accessories: a wide range of Accessories is available.
Specifications
Specifications
| Manufacturer Part Number |
NF80E-41 |
| Manufacturer |
ABB |
| Product Series |
NF |
| Family Series |
ABB Control Relays, NF Series |
| Description |
RLY, 8NO, 24-60VAC |
| Nominal Voltage |
24 VAC, 48 VAC |
| Voltage |
24-60 VAC |
| Number of Poles |
8 |
| Contact Configuration |
8NO |
| Thermal Current Rating |
16 A |
| Termination |
Screw |
| Mounting |
DIN Rail, Screw |
| Approvals |
CCC, CE, GOST, UL |
| Net Weight |
0.7056 lbs |
| Gross Weight |
2.59 lbs |
NF80E-41
ABB Control Relays, NF Series