NFB020AB-DN2W5
Pizzato Limit Switches, NF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NFB020AB-DN2W5

Pizzato Limit Switches, NF Series

NFB020AB-DN2W5

Pizzato Limit Switches, NF Series
Modular prewired switch with plunger
Item Number
NFB020AB-DN2W5
MFG Item Number
NF B020AB-DN2W5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, NF Series
Item #
NFB020AB-DN2W5
Modular prewired switch with plunger

NF Series Information

  • Technopolymer Housing, Right or Bottom Cable Output
  • Protection Degree IP67 and IP69K
  • 14 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number NF B020AB-DN2W5
Manufacturer Pizzato
Product Series NF
Family Series Pizzato Limit Switches, NF Series
Description Modular prewired switch with plunger
Actuator Type Plunger
Contacts 2NC
Contact Rating Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.3 A
Connection Type Cable
Length 2 m, 6.56 '
Indicator No
NEMA Rating NEMA 1
Approvals CE, cULus, UL
Material Technopolymer
Comments PVC Cable: 4-Conductor
Net Weight 0 lbs
Gross Weight 0 lbs